Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel16MP-16MP-16FP TEE
Mfr # 5601-16-16-16
Zoro # G705280742
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 16 Male NPT; 16 Male NPT; 16 Female NPT
- Thread Size 1-11 1/2; 1-11 1/2; 1-11 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 5601-16-16-16
- Zoro # G705280742
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 1-11 1/2; 1-11 1/2; 1-11 1/2 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 16 Male NPT; 16 Male NPT; 16 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN3)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- D&D 44 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A42.5/4L445)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- TOMPKINS Hydraulic Fitting-Metric CompressionS30(42X2.0) UNION (MC6020-S30-S30)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-06NPT STUD STANDPIPE (MC6121-L12-06)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR-12MJ TEE (6804-12-12-12)
- TOMPKINS Male to Male Pipe Hex Nipple: 3/8-18 A, 3/8-18 B (471120)
- TOMPKINS Hydraulic Fitting-Stainless08FP-08FP-08FP TEE-SS (SS-5605-08-08-08-FG)
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP HEX NIPPLE (5404-04-04)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1" Male JIC- 1" Male (6801-16-16-NWO-FG)
- Tompkins Hydraulic Hose Fittings