Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel16MOR-16FOR-16FOR TEE
Mfr # 6835-16-16-16
Zoro # G105285033
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 16 Male ORB; 16 Female ORB; 16 Female ORB
- Thread Size 1 5/16-12; 1 5/16-12; 1 5/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6835-16-16-16
- Zoro # G105285033
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 1 5/16-12; 1 5/16-12; 1 5/16-12 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 16 Male ORB; 16 Female ORB; 16 Female ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX195 Cogged Belt, 198 in Outside Length, 21/32 in Top Width, 1 Ribs (BX195)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- CONTINENTAL CONTITECH A40 Wrapped V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (A40)
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (FJX-06-08)
- TOMPKINS Hydraulic Fitting-Metric CompressionS25(36X2.0) UNION (MC6020-S25-S25)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-04NPT MALE STUD CPLG (MC6051-L06-04)
- TOMPKINS Male JIC to Male Pipe 90 Elbow: 9/16-18 A, 3/8-18 B (471198)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/8-18 A, 1/2-14 B (470023)
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP HEX NIPPLE (5404-04-04)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16MJ TEE (2603-16-16-16)
- WEATHERHEAD Pipe Close Nipple 3/8In, 3326X6 (3326X6)
- Tompkins Hydraulic Hoses & Fittings