Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel16MJ HEX HEAD PLUG
Mfr # 2408-16
Zoro # G105282087
product price: $2.59
/ea
Sold in multiples of 7 for $18.13
$18.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Size 1 5/16-12
- Fitting Connection Type 16 Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 2408-16
- Zoro # G105282087
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 5/16-12 |
Details
Fitting Shape | Plug |
Fitting Connection Type | 16 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" Push On Barb to 1/4" Male Hose End, 25PCS (HRK38P14M-B25-P)
- SPEEDAIRE Air Cylinder, 2 in Bore, 36 in Stroke, NFPA Double Acting (5UZA7)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0651A25NA, Pressure Line, 25 micron, Outside-In (MF0058362)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D215)
- TOMPKINS Hydraulic Fitting-Steel10 BEADED STEM-08MOR 90 (4601-10-08)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MP (2404-16-12)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP HEX NIPPLE (5404-08-08)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-04FOR-GAUGE PORT (GP2403-06-06-04FB)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08FP (2405-06-08)
- TOMPKINS Hydraulic Fitting-Stainless06FJX-04FP-SS (SS-6506-06-04-FG)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12, El (2250-20-20S)
- Tompkins Hydraulic Hose Adapters & Plugs