Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel16FP-16FP-16MP TEE
Mfr # 5604-16-16-16
Zoro # G105281325
original price:
$15.15
5% off
new price: $14.39
/ea
Sold in multiples of 2 for $28.78
$28.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 16 Female NPT; 16 Female NPT; 16 Male NPT
- Thread Size 1-11 1/2; 1-11 1/2; 1-11 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5604-16-16-16
- Zoro # G105281325
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 1-11 1/2; 1-11 1/2; 1-11 1/2 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 16 Female NPT; 16 Female NPT; 16 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1" ID x 100 ft., Yellow (HZY10030-100-G)
- NU-CALGON PENETRATE HD LOW VOC AEROSOL LUBRICANT (61107)
- GATES Truflex V-Belts, 4L750 (4L750)
- BELL & GOSSETT 1-1/4" FNPT Cast Iron Flo-Control Valve (107019)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08MP-08MORFS TEE (FF2605-08-08-08)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 1/4-18 A, 1/4-18 B (9077486)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06MORFS-06MORFS TEE (FF2603-06-06-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionS10(18X1.5) UNION BULKHEAD 90 (MC6027-S10-S10)
- TOMPKINS Male to Male Pipe Hex Nipple: 3/4-14 A, 3/4-14 B (471122)
- TOMPKINS Male JIC to Male Pipe 90 Elbow: 9/16-18 A, 3/8-18 B (471198)
- GATES MegaCrimp Couplings (8G-8FJX90S XBULK)
- Tompkins Hydraulic Hose Fittings