Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel16 BORE-16MJ
Mfr # 0403-16-16
Zoro # G205279895
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1" Tube Bore; 1 5/16-12
- Fitting Connection Type 16 Braze Port; 16 Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 0403-16-16
- Zoro # G205279895
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1" Tube Bore; 1 5/16-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 16 Braze Port; 16 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 kg Jar White (GPL-407)
- FESTO Push-In Fitting QS-G1/4-12 (QS-G1/4-12)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- ZORO SELECT Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (J4CBO)
- TOMPKINS Hydraulic Fitting-Stainless24MOR HOLLOW HEX PLUG-SS (SS-6408-HHP-24-FG)
- TOMPKINS Hydraulic Fitting-Steel04FJ CAP (0304-C-04)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08FP 45-SS (SS-5503-08-08-FG)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR (6400-04-06)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MOR (6403-16-16)
- TOMPKINS Hydraulic Fitting-Steel10MOR HEX HEAD PLUG (6408-10)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 X 1/2 FF-SS)
- Tompkins Hydraulic Hoses & Fittings