Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel16 BORE-12MJ
Mfr # 0403-16-12
Zoro # G805279882
Sold in multiples of 4 for $19.16
$19.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1" Tube Bore; 1 1/16-12
- Fitting Connection Type 16 Braze Port; 12 Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 0403-16-12
- Zoro # G805279882
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1" Tube Bore; 1 1/16-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 16 Braze Port; 12 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Female Plug A-Style (778)
- D&D 45" Outside Length, 3/4" Top Width, 8 Ribs (450J8)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-20-41)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-R-RS)
- TOMPKINS Hydraulic Fitting-Steel16FP-12FP (5000-16-12)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP EX LONG 4.00" (2404-LL-06-06)
- TOMPKINS Hydraulic Fitting-Steel20MP-24FP EXPANDER (5405-20-24)
- TOMPKINS Hydraulic Fitting-Restricted6MJ-8MOR-R.031-BZ (RST6400-06-08-R.031)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 EX LONG 2.49" (6801-LL-06-08)
- TOMPKINS Hydraulic Fitting-Steel12FJ BULKHEAD NUT (0306-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-04-04-FG)
- Tompkins Hydraulic Hoses & Fittings