Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel16 BEADED STEM-20MOR 90
Mfr # 4601-16-20
Zoro # G305278477
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 1" Beaded Stem; 1 5/8-12
- Fitting Connection Type 1" Beaded Stem; 20 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 4601-16-20
- Zoro # G305278477
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1" Beaded Stem; 1 5/8-12 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 1" Beaded Stem; 20 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6207C3)
- LEGACY Tube, Suction (L3503)
- CHICAGO PNEUMATIC Oil Free 1.5 HP, 115 Volt, 1.6 Gallon Portable Air Compressor, 2.0 CFM at 90 PSI, 115 MAX PSI (EZAIR)
- NSK NSK-6309Z, 6300 Series Single Row Deep Groove Ball Bearing, 6309Z (6309Z)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14FJX 90 (6500-14-14)
- TOMPKINS Hydraulic Fitting-Steel16FJX-16FP 90 (6503-16-16)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06FP 90 (2502-04-06)
- TOMPKINS Hydraulic Fitting-Steel20MOR HEX HEAD PLUG-SOLID (6408-20-SOLID)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08FP 90-SS (SS-5502-08-08-FG)
- TOMPKINS Hydraulic Fitting-International12MJIS-12MBSPT (3223-12-12)
- EATON AEROQUIP Adpt, MJIC, 1-5/8-12, Plug, 1.45In (900599-20S)
- Tompkins Hydraulic Hoses & Fittings