Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel16 BEADED STEM-12MP
Mfr # 4404-16-12
Zoro # G005283603
product price: $6.89
/ea
Sold in multiples of 3 for $20.67
$20.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1" Beaded Stem; 3/4-14
- Fitting Connection Type 1" Beaded Stem; 12 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 4404-16-12
- Zoro # G005283603
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1" Beaded Stem; 3/4-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 1" Beaded Stem; 12 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ3, Pressure Line, 3 micron, Outside-In (MF0059465)
- DYNABRADE Cover (11419)
- JUN-AIR Rocking Piston Compressor System, 5.5 cfm (1203310)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FPX 45 (6902-10-06)
- TOMPKINS Hydraulic Fitting-Steel06FJX-04MP (6505-06-04)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MOR 90 (6801-06-04)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02MP 90 (2501-04-02)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08MP (2404-12-08)
- TOMPKINS Hydraulic Fitting-Steel06FJX-04MP 90 (6501-06-04)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, El (2071-20-20S)
- Tompkins Hydraulic Hose Adapters & Plugs