Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12MP-12MP HEX NIPPLE
Mfr # 5404-12-12
Zoro # G105281677
product price: $2.39
/ea
Sold in multiples of 8 for $19.12
$19.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 3/4-14; 3/4-14
- Fitting Connection Type 12 Male NPT; 12 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5404-12-12
- Zoro # G105281677
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-14; 3/4-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 12 Male NPT; 12 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Face Seal (FS2408-10)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6MV)
- MP FILTRI MP FILTRI MP5162 Replacement/Interchange Hydraulic Filter (MF0058560)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (BH2-60)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP 45-SS (SS-5503-06-06-FG)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04FOR-GAUGE PORT (GP2403-04-04-04FB)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MJ (2403-20-20)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-04FP-GAUGE PORT (GP6504-24-24-04FP)
- TOMPKINS Hydraulic Fitting-Stainless12MJ-16MP-SS (SS-2404-12-16-FG)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08MP 90 (2501-12-08)
- TOMPKINS Hydraulic Fitting-Steel20MORFS-20FORFSX-04FP-GP (GPFF2406-20-20-04FP)
- Tompkins Hydraulic Hoses & Fittings