Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12MP-12MP 90
Mfr # 5500-12-12
Zoro # G405278124
product price: $4.19
/ea
Sold in multiples of 4 for $16.76
$16.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 3/4-14; 3/4-14
- Fitting Connection Type 12 Male NPT; 12 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5500-12-12
- Zoro # G405278124
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-14; 3/4-14 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 12 Male NPT; 12 Male NPT |
Description
The TOMPKINS brand Hydraulic Fitting-Steel12MP-12MP 90 is a 90-degree fitting with a 3/4-14 and 3/4-14 size and a 12 Male NPT and 12 Male NPT connection type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- BESTORQ A44 V Belt, 46 in Outside Length, 1/2 in Top Width, 1 Ribs (A44)
- FESTO Roller Lever AR-01 (AR-01)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 7/8-14, Strt (FF1010-1210S)
- TOMPKINS Hydraulic Fitting-Steel08MOR HOLLOW HEX PLUG (6408-HHP-08)
- TOMPKINS Hydraulic Fitting-Steel10MJ-04MOR (6400-10-04)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04MP (FF2404-04-04)
- TOMPKINS Hydraulic Fitting-Steel10MJ-06FP (2405-10-06)
- TOMPKINS Hydraulic Fitting-Steel10 BEADED STEM-08MOR 90 (4601-10-08)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12FJX 90 (6500-08-12)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", BSPT (9010-0404)
- Tompkins Hydraulic Hose Adapters & Plugs