Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12MP-12FPX 90
Mfr # 1501-12-12
Zoro # G405282169
product price: $6.89
/ea
Sold in multiples of 3 for $20.67
$20.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 3/4-14; 3/4-14
- Fitting Connection Type 12 Male NPT; 12 Female NPT Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 1501-12-12
- Zoro # G405282169
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-14; 3/4-14 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 12 Male NPT; 12 Female NPT Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPN352F)
- NATIONAL Small Bore Inch Seal, 416476 (416476)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1400psi (T64C405C02F0-01)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MOR 90 (6801-16-24)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-06MOR (FF6400-08-06)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-06MP-SS (SS-2404-08-06-FG)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FOR-GP (GPFF2406-12-12-04FB)
- TOMPKINS Hydraulic Fitting-Steel06MJ-02MP 90 EX LONG 1.62" (2501-LL-06-02)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-04MP 90-SS (SS-2501-06-04-FG)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 0.86In (2023-4-5S)
- Tompkins Hydraulic Hoses & Fittings