Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12MOR-12FJX
Mfr # 6402-12-12
Zoro # G005285058
product price: $5.89
/ea
Sold in multiples of 4 for $23.56
$23.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 1/16-12; 1 1/16-12
- Fitting Connection Type 12 Male ORB; 12 Female JIC Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6402-12-12
- Zoro # G005285058
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/16-12; 1 1/16-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 12 Male ORB; 12 Female JIC Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, Parallel, Single Output Shaft, Shaded Pole, Open, 6 RPM, 150 in-lb Max Torque (1LNF8)
- MILTON M Style Plug, 1/4" MNPT, PK 5 (S-727-5)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 53 in L Outside, 11/32 in THK (A51R)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K342)
- TOMPKINS Hydraulic Fitting-Stainless05MJ-02MP-SS (SS-2404-05-02-FG)
- TOMPKINS Hydraulic Fitting-Steel04MOR-04FJX 90 (6809-04-04)
- TOMPKINS Hydraulic Fitting-Steel12FP-12FP (5000-12-12)
- TOMPKINS Hydraulic Fitting-Steel10MJ-08MJ (2403-10-08)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ 45 (2504-08-08)
- TOMPKINS Hydraulic Fitting-International08MJ-08MBSPP DUAL PORT (3820-08-08)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- Tompkins Hydraulic Hoses & Fittings