Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12MJ-16MOR
Mfr # 6400-12-16
Zoro # G005282323
original price:
$4.15
9% off
Sold in multiples of 5 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 1/16-12; 1 5/16-12
- Fitting Connection Type 12 Male JIC; 16 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6400-12-16
- Zoro # G005282323
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/16-12; 1 5/16-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 12 Male JIC; 16 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006917, Pressure Line, 10 micron, Outside-In (MF0436150)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45400H)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting (5VMA1)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP 90 EX LONG 2.42" (2501-LL-06-06)
- TOMPKINS Hydraulic Fitting-Steel06FJ BULKHEAD NUT (0306-06)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06FOR (6410-08-06)
- TOMPKINS Hydraulic Fitting-Stainless20MP-20FP 90-SS (SS-5502-20-20-FG)
- TOMPKINS Hydraulic Fitting-Steel10MORFS-10FORFSX-04FOR-GP (GPFF2406-10-10-04FB)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MOR 90 (6801-12-16)
- TOMPKINS Hydraulic Fitting-Steel06FP-04FPX 45 (1504-06-04)
- Tompkins Hydraulic Hose Adapters & Plugs