Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12MJ-12MP BULKHEAD
Mfr # 2706-12-12
Zoro # G005278753
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 1/16-12; 3/4-14
- Fitting Connection Type 12 Male JIC; 12 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 2706-12-12
- Zoro # G005278753
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/16-12; 3/4-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 12 Male JIC; 12 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SVHN4-2F)
- X1 TOOLS 3/4 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x2)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- PPD Push Lock In-line Filter, 40 μm. 3mm fittings; bronze filter. Small (PPDF-25-03-03-B40)
- TOMPKINS Hydraulic Fitting-Steel04FJX-02FP (6506-04-02)
- TOMPKINS Hydraulic Fitting-Steel02FP-02FPX 90 (1502-02-02)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04MP (6401-06-04)
- TOMPKINS Hydraulic Fitting-Steel08MOR-12FPX (6900-08-12)
- TOMPKINS Hydraulic Fitting-Steel14MJ-10MOR (6400-14-10)
- TOMPKINS Hydraulic Fitting-Steel12MP-08MP HEX NIPPLE (5404-12-08)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20FP (2405-20-20)
- Tompkins Hydraulic Hose Adapters & Plugs