Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12MJ-12MOR 90
Mfr # 6801-12-12
Zoro # G005279248
original price:
$6.25
9% off
new price: $5.65
/ea
Sold in multiples of 3 for $16.95
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 1 1/16-12; 1 1/16-12
- Fitting Connection Type 12 Male JIC; 12 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6801-12-12
- Zoro # G005279248
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/16-12; 1 1/16-12 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 12 Male JIC; 12 Male ORB |
Description
The TOMPKINS brand Hydraulic Fitting-Steel12MJ-12MOR 90 is a 90-shaped fitting with a size of 1 1/16-12 and a connection type of 12 Male JIC and 12 Male ORB.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Female Tee/Billet Manifold, 1/4"F X1/4"F (92821)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS818BS 7/8 (TS818BS 7/8)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP 45 (5503-06-06)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04MP (FF2404-04-04)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP 90 (5502-16-12)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FP-GAUGE PORT (GP6504-04-04-04FP)
- TOMPKINS Hydraulic Fitting-Steel08FJ-06MJ (2406-08-06)
- TOMPKINS Hydraulic Fitting-Steel06FORFSX-06MP (FF6505-06-06)
- Tompkins Hydraulic Hose Adapters & Plugs