Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12MJ-12MOR
Mfr # 6400-12-12
Zoro # G505282397
Sold in multiples of 7 for $22.33
$22.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 1/16-12; 1 1/16-12
- Fitting Connection Type 12 Male JIC; 12 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6400-12-12
- Zoro # G505282397
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/16-12; 1 1/16-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 12 Male JIC; 12 Male ORB |
Description
The TOMPKINS brand Hydraulic Fitting-Steel12MJ-12MOR is a straight fitting with a size of 1 1/16-12; 1 1/16-12 and a connection type of 12 Male JIC and 12 Male ORB.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N984)
- BREEZE Hose Clamp, Liner, SAE 32,410SS, PK10 (9432H)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- DURA-SURE TORQUE Timing Belt, S8M, 30 x 1120mm PL, T140 (300-S8M-1120)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MP (2404-16-12)
- TOMPKINS Hydraulic Fitting-Steel10MJ-12MP (2404-10-12)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04MP 90 (6806-06-04)
- TOMPKINS Hydraulic Fitting-Steel06FJ CAP (0304-C-06)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04FORFSX-04FP-GP (GPFF2406-04-04-04FP)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FP (6405-08-08)
- TOMPKINS Hydraulic Fitting-International08MJ-22X1.5MM (7400-08-22)
- Tompkins Hydraulic Hose Adapters & Plugs