Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel12MJ-12MJ-10MOR TEE
Mfr # 6803-12-12-10
Zoro # G405281667
product price: $11.29
/ea
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 12 Male JIC; 12 Male JIC; 10 Male ORB
- Thread Size 1 1/16-12; 1 1/16-12; 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6803-12-12-10
- Zoro # G405281667
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 1 1/16-12; 1 1/16-12; 7/8-14 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 12 Male JIC; 12 Male JIC; 10 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- MITSUBOSHI Conventional V-Belt C Type, 7/8 x 205 (C205)
- CONTINENTAL CONTITECH AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (AX27)
- MAIN FILTER Hydraulic Filter, replaces WIX R58C06GV, Return Line, 5 micron, Inside-Out (MF0062828)
- TOMPKINS Male O-Ring Boss to Female J.I.C. Swivel Straight: 9/16-18 A, 3/4-16 B (471430)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16FP TEE (2602-16-16-16)
- TOMPKINS Hydraulic Fitting-Metric CompressionLL04(8X1.0) UNION TEE (MC6022-LL04-LL04-LL04)
- TOMPKINS Hydraulic Fitting-Steel12MP-12FP-12FP TEE (5602-12-12-12)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 1/4-18 A, 1/4-18 B (471099)
- TOMPKINS Hydraulic Fitting-International06FBSPPX-06FBSPPX-06FBSPPX TEE (3853-06-06-06)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M16X1.5 (1A8DL6)
- Tompkins Hydraulic Hoses & Fittings