Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12MJ-08FP
Mfr # 2405-12-08
Zoro # G405280219
Sold in multiples of 4 for $18.20
$18.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 1/16-12; 1/2-14
- Fitting Connection Type 12 Male JIC; 08 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 2405-12-08
- Zoro # G405280219
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/16-12; 1/2-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 12 Male JIC; 08 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE37)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-08MOR TEE (6803-06-06-08)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 7/18-14, El (2071-10-10S)
- TOMPKINS Hydraulic Fitting-Steel04 BEADED STEM-04MOR (4604-04-04)
- TOMPKINS Hydraulic Fitting-Steel24MP-24MP HEX NIPPLE (5404-24-24)
- TOMPKINS Hydraulic Fitting-International12MJ-16MBSPP (3800-12-16)
- TOMPKINS Hydraulic Fitting-Steel06FJX-08MP 90 (6501-06-08)
- TOMPKINS Hydraulic Fitting-Restricted4MJ-6MOR-R.000-BZ (RST6400-04-06-R.000)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP (6506-04-04)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M24X1.5 (1A12DS8)
- Tompkins Hydraulic Hose Adapters & Plugs