Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12FJX-12MP
Mfr # 6505-12-12
Zoro # G805284053
original price:
$4.75
9% off
new price: $4.29
/ea
Sold in multiples of 4 for $17.16
$17.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 1/16-12; 3/4-14
- Fitting Connection Type 12 Female JIC Swivel; 12 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6505-12-12
- Zoro # G805284053
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/16-12; 3/4-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 12 Female JIC Swivel; 12 Male NPT |
Description
The TOMPKINS brand Hydraulic Fitting-Steel12FJX-12MP has a straight fitting shape and a fitting size of 1 1/16-12; 3/4-14. It has a 12 Female JIC Swivel fitting connection type and a 12 Male NPT fitting connection type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206/C3)
- DAYCO Fits 3/4 In. I.D. Hose Hose Connector, 80423 (80423)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95816)
- ZORO SELECT Lead Hose, 3/4 Inx3 Ft (S601034-3)
- TOMPKINS Hydraulic Fitting-Steel24MP-24MP HEX NIPPLE (5404-24-24)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MOR 90 (6807-08-06)
- TOMPKINS Hydraulic Fitting-Steel02MJ-02MP (2404-02-02)
- TOMPKINS Hydraulic Fitting-Steel04MOR-06FOR (6410-04-06)
- TOMPKINS Hydraulic Fitting-Steel10MJ-16MP (2404-10-16)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR 90 (6801-12-12)
- ADAPTALL Hose Adapter, 1", NPT, 1", BSPP (9037-1616)
- Tompkins Hydraulic Hoses & Fittings