Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel12FJX-12FJX-12MJ TEE
Mfr # 6603-12-12-12
Zoro # G505278154
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 12 Female JIC Swivel; 12 Female JIC Swivel; 12 Male JIC
- Thread Size 1 1/16-12; 1 1/16-12; 1 1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6603-12-12-12
- Zoro # G505278154
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 1 1/16-12; 1 1/16-12; 1 1/16-12 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 12 Female JIC Swivel; 12 Female JIC Swivel; 12 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- SKF SKF-6410, Single Row Ball Brgs, 6410 (6410)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 56in PL, T112 (560H150)
- TOMPKINS Male J.I.C. to Male Pipe Straight: 1 1/16-12 A, 3/4-14 B (9077680)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FOR-08FOR TEE (6835-08-08-08)
- TOMPKINS Hydraulic Fitting-Metric CompressionL22(30X2.0)-12NPT STUD STANDPIPE (MC6121-L22-12)
- TOMPKINS Male JIC to Male JIC Tee: 3/4-16 A, 3/4-16 B (9077778)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX-08FPX TEE (1601-08-08-08)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16FP TEE (2602-16-16-16)
- Tompkins Hydraulic Hose Fittings