Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12FJ TUBE NUT
Mfr # 0318-12
Zoro # G805278564
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Nut
- Fitting Size 1 1/16-12
- Fitting Connection Type 12 Female JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 0318-12
- Zoro # G805278564
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/16-12 |
Details
Fitting Shape | Nut |
Fitting Connection Type | 12 Female JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K33FN30)
- TIMKEN TIM-3577, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3577 (3577)
- TOMPKINS Hydraulic Fitting-Steel06MP-02MP HEX NIPPLE (5404-06-02)
- TOMPKINS Hydraulic Fitting-Stainless05MJ-05MOR-SS (SS-6400-05-05-FG)
- TOMPKINS Hydraulic Fitting-Steel16FJX-12MP (6505-16-12)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FJX (6402-12-12)
- TOMPKINS Hydraulic Fitting-Steel12HB-12MP (4444-12-12)
- TOMPKINS Hydraulic Fitting-Steel08MOR-12MP (6401-08-12)
- EATON AEROQUIP Adpt, FNPT, 1/4-18, Cross (2080-4-4S)
- Tompkins Hydraulic Hoses & Fittings