Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel12 TUBE SLEEVE
Mfr # 0319-12
Zoro # G705279074
product price: $0.99
/ea
Sold in multiples of 19 for $18.81
$18.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Sleeve
- Fitting Size 3/4" Tube Sleeve
- Fitting Connection Type 12TUBE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 0319-12
- Zoro # G705279074
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4" Tube Sleeve |
Details
Fitting Shape | Sleeve |
Fitting Connection Type | 12TUBE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 80" Outside Length, 1/2" Top Width, 1 Ribs (A78/4L800)
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI, Body: Solid Brass (LSP151-08-01)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB3000)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FP-GAUGE PORT (GP6504-04-04-04FP)
- TOMPKINS Hydraulic Fitting-Steel12MP-20FP EXPANDER (5405-12-20)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP 45 (5503-06-06)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04FJX 90 (6500-06-04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR 90 EX LONG 2.48" (6801-LL-08-08)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP 45-SS (SS-5503-06-06-FG)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 1-1/16-12, Strt (202702-8-12S)
- Tompkins Hydraulic Hoses & Fittings