Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel10MOR-12MP
Mfr # 6401-10-12
Zoro # G905284137
product price: $3.95
/ea
Sold in multiples of 4 for $15.80
$15.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 7/8-14; 3/4-14
- Fitting Connection Type 10 Male ORB; 12 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6401-10-12
- Zoro # G905284137
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/8-14; 3/4-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 10 Male ORB; 12 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 69" Outside Length, 5/8" Top Width, 1 Ribs (5VX690)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PP)
- SIMPLEX P22, Two Speed, Steel Hydraulic Hand Pump, 0.06 in3 Oil Flow per Stroke at 10,000 psi, 17 in3 Oil (P22)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- TOMPKINS Hydraulic Fitting-Stainless04MP-04FP EXPANDER-SS (SS-5405-04-04-FG)
- TOMPKINS Hydraulic Fitting-International20MJ-16MBSPP (3800-20-16)
- TOMPKINS Hydraulic Fitting-Steel20FJ-16MJ (2406-20-16)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FJX (6402-12-12)
- TOMPKINS Hydraulic Fitting-Steel06MP-04FPX 90 (1501-06-04)
- TOMPKINS Hydraulic Fitting-Steel04 SILVER BRAZE RING (SBR-04)
- EATON AEROQUIP Adpt, MJIC, 9/16-18x7/16-20, Strt (2027-6-4S)
- Tompkins Hydraulic Hoses & Fittings