Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel10MJ-10MJ-10FJX TEE
Mfr # 6600-10-10-10
Zoro # G605284604
product price: $6.35
/ea
Sold in multiples of 3 for $19.05
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 10 Male JIC; 10 Male JIC; 10 Female JIC Swivel
- Thread Size 7/8-14; 7/8-14; 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6600-10-10-10
- Zoro # G605284604
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 7/8-14; 7/8-14; 7/8-14 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 10 Male JIC; 10 Male JIC; 10 Female JIC Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Liner, SAE 8,410SS, PK10 (9408H)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- NTN NTN 6200LB, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Sealed (6200LB)
- FOSTER FIH Series, Unvalved Plugs (FH22MB)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP-12FP TEE (2611-12-12-12)
- TOMPKINS Male J.I.C. to Male O-Ring Boss Straight: 7/8-14 A, 7/8-14 B (470683)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 NB BENT TUBE 1.50' DL (NB6701-06-06)
- TOMPKINS Hydraulic Fitting-Stainless12MJ-12MJ-12MJ TEE-SS (SS-2603-12-12-12-FG)
- TOMPKINS Hydraulic Fitting-Metric CompressionL15(22X1.5)-08NPT STUD STANDPIPE (MC6121-L15-08)
- TOMPKINS Male to Male Pipe Hex Nipple: 3/4-14 A, 3/4-14 B (471122)
- WEATHERHEAD Adapter Pipe 3/8In /, 3200X06 (3200X6)
- Tompkins Hydraulic Hose Fittings