Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel10 BEADED STEM-08MP 45
Mfr # 4503-10-08
Zoro # G905284915
product price: $7.45
/ea
Sold in multiples of 3 for $22.35
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45
- Fitting Size 5/8" Beaded Stem; 1/2-14
- Fitting Connection Type 5/8" Beaded Stem; 08 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 4503-10-08
- Zoro # G905284915
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8" Beaded Stem; 1/2-14 |
Details
Fitting Shape | 45 |
Fitting Connection Type | 5/8" Beaded Stem; 08 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 20 oz. Trigger (00122)
- CONTINENTAL 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027086)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- TRITAN Two Groove Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and SS, 2-in. OD (2AK20 X 3/4)
- TOMPKINS Hydraulic Fitting-Steel10MOR-12MP (6401-10-12)
- TOMPKINS Hydraulic Fitting-Steel05FJ-04MJ (2406-05-04)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP-06FP-06FP CROSS (5655-06-06-06-06)
- TOMPKINS Hydraulic Fitting-Stainless06FP-06FPX-SS (SS-1405-06-06-FG)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX 90 (6500-10-10)
- TOMPKINS Hydraulic Fitting-Steel06MP-04MP HEX NIPPLE (5404-06-04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X16X12)
- Tompkins Hydraulic Hoses & Fittings