Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel08MP-06MP HEX NIPPLE
Mfr # 5404-08-06
Zoro # G605281795
Sold in multiples of 11 for $18.59
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1/2-14; 3/8-18
- Fitting Connection Type 08 Male NPT; 06 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 5404-08-06
- Zoro # G605281795
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2-14; 3/8-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 08 Male NPT; 06 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- BALDOR-RELIANCE Motor, 1/4 HP, 1750 rpm, 56C, TENV (CDP3310)
- DAYTON 2/B108 Banded V-Belt, 111-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G908)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP 90 (2501-04-04)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ (2403-12-12)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06MP 90-SS (SS-5500-06-06-FG)
- TOMPKINS Hydraulic Fitting-International12MJ-16MBSPP (3800-12-16)
- TOMPKINS Hydraulic Fitting-Steel12MJ-20MP 90 (2501-12-20)
- TOMPKINS Hydraulic Fitting-International04MBSPP HEX HEAD PLUG (3408-04)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 3/4-16, Strt (2022-8-8S)
- Tompkins Hydraulic Hose Adapters & Plugs