Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel08MP-06FP EXPANDER
Mfr # 5405-08-06
Zoro # G605282518
product price: $3.79
/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1/2-14; 3/8-18
- Fitting Connection Type 08 Male NPT; 06 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5405-08-06
- Zoro # G605282518
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2-14; 3/8-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 08 Male NPT; 06 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K280)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- WEATHERHEAD Fitting 1In Tubex1In Pipe Male Connector (C5205X16)
- TOMPKINS Hydraulic Fitting-Steel12FJ-08MJ (2406-12-08)
- TOMPKINS Hydraulic Fitting-Stainless04MP-08FP EXPANDER-SS (SS-5405-04-08-FG)
- TOMPKINS Hydraulic Fitting-International08MJ-18X1.5MM (7400-08-18)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- TOMPKINS Hydraulic Fitting-Steel12MJ HEX HEAD PLUG (2408-12)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FORFSX (FF6504-06-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Female Jic Swivel, 90 deg Elbow (6500-16-16-FG)
- Tompkins Hydraulic Hose Adapters & Plugs