Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel08MOR-08FPX 90
Mfr # 6901-08-08
Zoro # G405281681
product price: $4.69
/ea
Sold in multiples of 4 for $18.76
$18.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 3/4-16; 1/2-14
- Fitting Connection Type 08 Male ORB; 08 Female NPT Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6901-08-08
- Zoro # G405281681
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-16; 1/2-14 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 08 Male ORB; 08 Female NPT Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- VELVAC Slotted Clamp 13/16 - 1-1/2 (022316)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2T16)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3450 Nameplate RPM (L3608T)
- TOMPKINS Hydraulic Fitting-Steel08MOR-04MP (6401-08-04)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MB-ADJ-04FOR-GAUGE PORT (GP6400-06-06-04FB)
- TOMPKINS Hydraulic Fitting-Steel08MJ-04MOR (6400-08-04)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-20MOR (4604-20-20)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MB-ADJ-04FOR-GAUGE PORT (GP6400-16-16-04FB)
- TOMPKINS Hydraulic Fitting-Steel16MP-08MP HEX NIPPLE (5404-16-08)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3500X6)
- Tompkins Hydraulic Hoses & Fittings