Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel08MOR-08FP
Mfr # 6405-08-08
Zoro # G005279118
original price:
$2.85
9% off
new price: $2.59
/ea
Sold in multiples of 7 for $18.13
$18.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 3/4-16; 1/2-14
- Fitting Connection Type 08 Male ORB; 08 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6405-08-08
- Zoro # G005279118
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-16; 1/2-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 08 Male ORB; 08 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 635 mm Outside Length, 10 mm Top Width, 1 Ribs (3V250)
- BOWER Tapered Roller Bearing Cone - 1.3125 In Id X 1.181 In W (3196)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MOR 90 (6801-12-16)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP 90-SS (SS-5502-06-06-FG)
- TOMPKINS Hydraulic Fitting-Steel16MP-20FP EXPANDER (5405-16-20)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02MP EX LONG 2.56" (2404-LL-04-02)
- TOMPKINS Hydraulic Fitting-Steel04MOR-04FJX (6402-04-04)
- TOMPKINS Hydraulic Fitting-Steel14MJ-12MP (2404-14-12)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FP-GAUGE PORT (GP6504-04-04-04FP)
- Tompkins Hydraulic Hose Adapters & Plugs