Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel08MJ-10MOR 90 LONG 2.16"
Mfr # 6801-L-08-10
Zoro # G505280041
product price: $6.45
/ea
Sold in multiples of 3 for $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 3/4-16; 7/8-14
- Fitting Connection Type 08 Male JIC; 10 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6801-L-08-10
- Zoro # G505280041
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-16; 7/8-14 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 08 Male JIC; 10 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100-KW)
- DAYTON 5L730 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (5L730)
- KETT TOOL Air Lube Oil (264-6)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71158)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP 90 (6501-20-20)
- TOMPKINS Hydraulic Fitting-Steel16FORFSX-12MORFS (FF2406-16-12)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MP (2404-08-06)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR ADJ (6403-NWO-12-12)
- TOMPKINS Hydraulic Fitting-Steel12FJ CAP (0304-C-12)
- TOMPKINS Hydraulic Fitting-Steel10MJ-06FP (2405-10-06)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 3/4-16, Strt (9002-0806)
- Tompkins Hydraulic Hoses & Fittings