Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel08MJ-08MP 90 EX LONG 2.87"
Mfr # 2501-LL-08-08
Zoro # G705285068
product price: $5.95
/ea
Sold in multiples of 3 for $17.85
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 3/4-16; 1/2-14
- Fitting Connection Type 08 Male JIC; 08 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 2501-LL-08-08
- Zoro # G705285068
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-16; 1/2-14 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 08 Male JIC; 08 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-11-G)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D2054)
- D&D Timing Belt, D8M, 50 x 2000mm PL, T250 (D2000-8M-50)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar (C-025-BO)
- TOMPKINS Hydraulic Fitting-Steel24MP-24FPX (1404-24-24)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-12MOR 90 (4601-16-12)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX 45 (6502-12-12)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP (2404-12-12)
- TOMPKINS Hydraulic Fitting-Stainless06FJX-04FP-SS (SS-6506-06-04-FG)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ (2403-08-08)
- ANCHOR FLUID POWER 1-1/2" CODE 61 CARBON STEEL FLANGE PLUG (24FOP)
- Tompkins Hydraulic Hoses & Fittings