Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel08MJ-08MOR 90 EX LONG 2.48"
Mfr # 6801-LL-08-08
Zoro # G205280464
product price: $4.65
/ea
Sold in multiples of 4 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 3/4-16; 3/4-16
- Fitting Connection Type 08 Male JIC; 08 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6801-LL-08-08
- Zoro # G205280464
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-16; 3/4-16 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 08 Male JIC; 08 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- SUNBELT Hydraulic Filter 3" x3" x4" (A-B1VPK5600)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT63)
- SUPCO Molded Cogged V Belt, BX88 (BX88)
- TOMPKINS Hydraulic Fitting-Steel32MP-32FP 90 (5502-32-32)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-10MOR 45 (FF6802-08-10)
- TOMPKINS Hydraulic Fitting-Steel04FJX-06MP (6505-04-06)
- TOMPKINS Hydraulic Fitting-Steel20FORFS BULKHEAD NUT (FF0306-20)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FOR (6410-06-06)
- TOMPKINS Hydraulic Fitting-International08FBSPPX CAP (3406-08)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Blkhd El, 2.58In (2042-16-16S)
- Tompkins Hydraulic Hose Adapters & Plugs