Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel08MJ-08MOR-08MJ TEE
Mfr # 6804-08-08-08
Zoro # G605281948
Sold in multiples of 4 for $19.56
$19.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 08 Male JIC; 08 Male ORB; 08 Male JIC
- Thread Size 3/4-16; 3/4-16; 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6804-08-08-08
- Zoro # G605281948
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 3/4-16; 3/4-16; 3/4-16 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 08 Male JIC; 08 Male ORB; 08 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC FRL, 3/8" NPT Ports, Auto Drain (AC30-N03D-3Z-A)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.35" OD (501B)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/2 Inch NPT Male Brass Hex Nipple Reducer (FA618)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2AAKN)
- TOMPKINS Hydraulic Fitting-Stainless16FP-16FP-16MP TEE-SS (SS-5604-16-16-16-FG)
- TOMPKINS Hydraulic Fitting-Steel06MJ BULKHEAD UNION BRANCH TEE (2703-06-06-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionL08(14X1.5)-04BSPP MALE STUD CPLG (MC6052-L08-04)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-24MJ TEE (6602-24-24-24)
- TOMPKINS Hydraulic Fitting-Steel02MP-02MP-02MP TEE (5600-02-02-02)
- TOMPKINS Hydraulic Fitting-Steel32FP-32FP-32FP TEE (5605-32-32-32)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 3/8" M (6801-08-06-NWO-FG)
- Tompkins Hydraulic Hose Fittings