Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel08MJ-08MJ-08MOR TEE
Mfr # 6803-08-08-08
Zoro # G705281749
Sold in multiples of 4 for $20.76
$20.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 08 Male JIC; 08 Male JIC; 08 Male ORB
- Thread Size 3/4-16; 3/4-16; 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6803-08-08-08
- Zoro # G705281749
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 3/4-16; 3/4-16; 3/4-16 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 08 Male JIC; 08 Male JIC; 08 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12FV)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod (216032)
- GATES XPB1700 Metric V-Belt, 1700mm Outside Length, 17mm Top Width, 1 Ribs (XPB1700)
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- TOMPKINS Male JIC to Male JIC Straight: 1 1/16-12 A, 1 1/16-12 B (470973)
- TOMPKINS Hydraulic Fitting-Steel04MJ BULKHEAD UNION BRANCH TEE (2703-04-04-04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-08MJ TEE (6602-08-08-08)
- TOMPKINS Hydraulic Fitting-Stainless16FP-16FP-16MP TEE-SS (SS-5604-16-16-16-FG)
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP LONG HEX NIPPLE 3.00" (5404-L-04-04-3.0)
- TOMPKINS Male O-Ring Boss to Female J.I.C. Swivel Straight: 9/16-18 A, 3/4-16 B (471430)
- GATES Power Steering Return Line End Fitting, 350230 (350230)
- Tompkins Hydraulic Hoses & Fittings