Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel08MJ-06FP
Mfr # 2405-08-06
Zoro # G105280458
product price: $1.99
/ea
Sold in multiples of 9 for $17.91
$17.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 3/4-16; 3/8-18
- Fitting Connection Type 08 Male JIC; 06 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 2405-08-06
- Zoro # G105280458
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-16; 3/8-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 08 Male JIC; 06 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GROVE 9437100569, 3 micron, Outside-In (MF0433234)
- BESTORQ Double Side V Belt, 92 in Outside Length, 1/2 in Top Width, 1 Ribs (AA90)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage (2H571)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4119)
- TOMPKINS Hydraulic Fitting-Steel16FJ BULKHEAD NUT (0306-16)
- TOMPKINS Hydraulic Fitting-Steel10FJ-06MJ (2406-10-06)
- TOMPKINS Hydraulic Fitting-Steel08 SILVER BRAZE RING (SBR-08)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP 90 (5502-06-06)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-08MOR (FF6400-06-08)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MP (2404-16-12)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX02SS)
- Tompkins Hydraulic Hose Adapters & Plugs