Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel08FOR-08FOR
Mfr # 6425-08-08
Zoro # G705281480
original price:
$8.15
9% off
new price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 3/4-16; 3/4-16
- Fitting Connection Type 08 Female ORB; 08 Female ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6425-08-08
- Zoro # G705281480
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-16; 3/4-16 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 08 Female ORB; 08 Female ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-31 (TB-31)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (31LH48)
- TOMPKINS Hydraulic Fitting-International08FJIS CAP (3861-08)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08FPX 90 (6901-10-08)
- TOMPKINS Hydraulic Fitting-Steel20MP-16MP HEX NIPPLE (5404-20-16)
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FPX 45 (6902-10-06)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-08MOR (FF6400-06-08)
- TOMPKINS Hydraulic Fitting-International06MBSPP-06MP (3825-06-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Jic, Straight (2403-12-12)
- Tompkins Hydraulic Hose Adapters & Plugs