Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel08FJX-12MP 90
Mfr # 6501-08-12
Zoro # G605282716
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 3/4-16; 3/4-14
- Fitting Connection Type 08 Female JIC Swivel; 12 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6501-08-12
- Zoro # G605282716
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-16; 3/4-14 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 08 Female JIC Swivel; 12 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-622-16BMF)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- HARTELL Vcv-17 A3X-115 Check Valve (670042)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- TOMPKINS Hydraulic Fitting-Steel08MOR-12FPX (6900-08-12)
- TOMPKINS Hydraulic Fitting-Steel04MP-02MP HEX NIPPLE (5404-04-02)
- TOMPKINS Hydraulic Fitting-Steel04MP-02FP SHORT HEX REDUCER (5406-E-04-02)
- TOMPKINS Hydraulic Fitting-Steel10MJ-16MP (2404-10-16)
- TOMPKINS Hydraulic Fitting-Steel16MJ HEX HEAD PLUG (2408-16)
- TOMPKINS Hydraulic Fitting-Stainless10MJ-06MP-SS (SS-2404-10-06-FG)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.03 in L (6801-04-04-NWO-SS)
- Tompkins Hydraulic Hose Adapters & Plugs