Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MP-08FP EXPANDER
Mfr # 5405-06-08
Zoro # G905282645
Sold in multiples of 7 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 3/8-18; 1/2-14
- Fitting Connection Type 06 Male NPT; 08 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 5405-06-08
- Zoro # G905282645
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8-18; 1/2-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Male NPT; 08 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 9/16-18, Strt (2242-6-6s)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-800,100 Teeth (W-800)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP REDUCER (5406-16-12)
- TOMPKINS Hydraulic Fitting-Steel24FJX-24FP (6506-24-24)
- TOMPKINS Hydraulic Fitting-Steel06 SILVER BRAZE RING (SBR-06)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MP (2404-08-12)
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP 90 (5500-12-12)
- TOMPKINS Hydraulic Fitting-Steel08MP-04FP REDUCER (5406-08-04)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- Tompkins Hydraulic Hoses & Fittings