Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel06MP-06MP-06FP TEE
Mfr # 5601-06-06-06
Zoro # G805280819
product price: $5.59
/ea
Sold in multiples of 3 for $16.77
$16.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 06 Male NPT; 06 Male NPT; 06 Female NPT
- Thread Size 3/8-18; 3/8-18; 3/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5601-06-06-06
- Zoro # G805280819
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 3/8-18; 3/8-18; 3/8-18 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 06 Male NPT; 06 Male NPT; 06 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Chief Industrial Female Quick Connect Plug, 1/2-14 Nominal, Quick Connect Plug x NPTF, 300 psi P (DCP18)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (5610-4-4S)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 125 Inch Long x 3 Ribs - 3/3V1250 (3R3V1250)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, Round Body Double Acting (5VMN8)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08MP-08MORFS TEE (FF2605-08-08-08)
- TOMPKINS Hydraulic Fitting-Stainless16FP-16FP-16MP TEE-SS (SS-5604-16-16-16-FG)
- TOMPKINS Male JIC to Male JIC Tee: 3/4-16 A, 3/4-16 B (9077778)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08MOR-08MORFS TEE (FF6804-08-08-08)
- TOMPKINS Hydraulic Fitting-Metric CompressionS12(20X1.5) STR UNION-M16X2 MTP (MC6160-S12-S12-M16X2.0)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 90 NB BENT TUBE 1.85" DL (NB6701-08-08)
- MIDLAND METAL 58 BRASS INVERTED FLARE PLUG (12097)
- Tompkins Hydraulic Hoses & Fittings