Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MP-06FPX
Mfr # 1404-06-06
Zoro # G605280163
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 3/8-18; 3/8-18
- Fitting Connection Type 06 Male NPT; 06 Female NPT Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 1404-06-06
- Zoro # G605280163
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8-18; 3/8-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Male NPT; 06 Female NPT Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Motor, Dayton, For 484X48 (B240-6/2)
- MAIN FILTER Hydraulic Filter, replaces WIX D57E10GBV, Pressure Line, 10 micron, Outside-In (MF0436002)
- DIXON Push-On Elbow Hose Barb, 3/4-14 x 3/4 in Nominal, MNPT x Hose Barb, Brass, Domestic (2731212C)
- CONTINENTAL CONTITECH A59 Wrapped V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (A59)
- TOMPKINS Hydraulic Fitting-Steel16 SILVER BRAZE RING (SBR-16)
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP HEX NIPPLE (5404-12-12)
- TOMPKINS Hydraulic Fitting-Steel02FP-02FP (5000-02-02)
- TOMPKINS Hydraulic Fitting-Steel16MP-08FP REDUCER (5406-16-08)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP 45 (2503-04-08)
- TOMPKINS Hydraulic Fitting-Steel08FOR-06MP (6404-08-06)
- TOMPKINS Hydraulic Fitting-Steel16 TUBE SLEEVE (0319-16)
- Tompkins Hydraulic Hose Adapters & Plugs