Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MP-06FP 90
Mfr # 5502-06-06
Zoro # G905279065
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 3/8-18; 3/8-18
- Fitting Connection Type 06 Male NPT; 06 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 5502-06-06
- Zoro # G905279065
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8-18; 3/8-18 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 06 Male NPT; 06 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (935193)
- GATES XPZ1137 Metric V-Belt, 1137mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1137)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3360-14MGT-40 (3360-14MGT-40)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- TOMPKINS Hydraulic Fitting-Steel06MP-04FP REDUCER (5406-06-04)
- TOMPKINS Hydraulic Fitting-Steel16FJ-06MJ (2406-16-06)
- TOMPKINS Hydraulic Fitting-International14X1.5MM HOLLOW HEX PLUG (7408-HHP-14)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP 45 (2503-12-12)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MOR 90 (6801-20-20)
- TOMPKINS Hydraulic Fitting-Steel08 TUBE SLEEVE (0319-08)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X08X08)
- Tompkins Hydraulic Hoses & Fittings