Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MP-04FP REDUCER
Mfr # 5406-06-04
Zoro # G805283445
product price: $1.15
/ea
Sold in multiples of 16 for $18.40
$18.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 3/8-18; 1/4-18
- Fitting Connection Type 06 Male NPT; 04 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5406-06-04
- Zoro # G805283445
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8-18; 1/4-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Male NPT; 04 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/2 NPT Thread (237264)
- DAYTON B28 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (6L207)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 22A, 3 Phase (ATS01N222LU)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AS03Z, Pressure Line, 10 micron (ZX-UE209AS03Z)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 45 (6502-08-08)
- TOMPKINS FORGED STEEL ADAPTER WITH 1 BEADED STEM TO 1 5/16-12 MALE O-RING BEADED HOSE 90 DEGREE ELBOW (118564)
- TOMPKINS Hydraulic Fitting-Steel20MJ-12MOR (6400-20-12)
- TOMPKINS Hydraulic Fitting-Steel20FORFS TUBE NUT (FF0318-20)
- TOMPKINS Hydraulic Fitting-Steel16MP-16FP 90 (5502-16-16)
- TOMPKINS Hydraulic Fitting-Steel; 08MJ-08MP (2404-08-08)
- DIXON PD Series Diagnostic Male Plug, 1/4-18 Nominal, MNPT, Steel (PD1M2)
- Tompkins Hydraulic Hose Adapters & Plugs