Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel06MORFS-06MORFS-06MORFS TEE
Mfr # FF2603-06-06-06
Zoro # G905283024
Sold in multiples of 4 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 06 Male ORFS; 06 Male ORFS; 06 Male ORFS
- Thread Size 11/16-16; 11/16-16; 11/16-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # FF2603-06-06-06
- Zoro # G905283024
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 11/16-16; 11/16-16; 11/16-16 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 06 Male ORFS; 06 Male ORFS; 06 Male ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED FIRE SAFETY 24" Hose Reel Cover (RE24)
- J.W. WINCO Plastic Fluid Level Sight Glass - G 3/4" Pipe Thread - J.W. Winco 6311020 (TLT-G3/4)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.35 in OD (903B)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M253SS-024-D)
- TOMPKINS Male JIC to Female JIC Swivel 90 Elbow: 3/4-16 A, 3/4-16 B (470667)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP-06FP TEE-SS (SS-5602-06-06-06-FG)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MOR TEE (6803-08-08-08)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/8-18 A, 1/2-14 B (470007)
- TOMPKINS Hydraulic Fitting-Steel02MP-02MP-02MP TEE (5600-02-02-02)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/4-14 A, 1/2-14 B (470026)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6502-08-08-FG)
- Tompkins Hydraulic Hoses & Fittings