Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MOR-08MP
Mfr # 6401-06-08
Zoro # G405283456
product price: $2.59
/ea
Sold in multiples of 8 for $20.72
$20.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 9/16-18; 1/2-14
- Fitting Connection Type 06 Male ORB; 08 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6401-06-08
- Zoro # G405283456
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 1/2-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Male ORB; 08 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 369 x 133in OC, 5 Band (5/B130)
- MILLENNIUM FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron (ZX-BD06080425U)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- TOMPKINS Hydraulic Fitting-Steel32FJ-20MJ (2406-32-20)
- TOMPKINS Hydraulic Fitting-Stainless12MP-12MP HEX NIPPLE-SS (SS-5404-12-12-FG)
- TOMPKINS Hydraulic Fitting-Stainless12FP-12FP 90-SS (SS-5504-12-12-FG)
- TOMPKINS Hydraulic Fitting-Steel04MJ HEX HEAD PLUG (2408-04)
- TOMPKINS Hydraulic Fitting-Steel10MJ-16MP (2404-10-16)
- TOMPKINS Hydraulic Fitting-International08MJ-08MBSPP DUAL PORT (3820-08-08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X16X16MH)
- Tompkins Hydraulic Hoses & Fittings