Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MOR-08FOR
Mfr # 6410-06-08
Zoro # G205280396
product price: $2.95
/ea
Sold in multiples of 7 for $20.65
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 9/16-18; 3/4-16
- Fitting Connection Type 06 Male ORB; 08 Female ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6410-06-08
- Zoro # G205280396
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 3/4-16 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Male ORB; 08 Female ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (926)
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 1 Phase, 1200 Rpm, 460 V, 48Y Frame, Tenv (X462)
- DEWALT 3/8" x 100 ft Rubber Air Hose (DXCM012-0202)
- TRITAN Tapered Roller Bearing Set, 2.25-in. Bore Dia., 3.875-in. Outside Dia., 2.0196-in. Width (387/382)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP BULKHEAD (2706-12-12)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08MOR (6400-12-08)
- TOMPKINS Hydraulic Fitting-Steel12MP-20FP EXPANDER (5405-12-20)
- TOMPKINS Hydraulic Fitting-Steel08FP CAP (5406-CAP-08)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-24MOR 90 (4601-20-24)
- TOMPKINS Hydraulic Fitting-International08MJ-L15(22X1.5) MALE (7420-08-L15-22)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04FP-GAUGE PORT (GP2403-04-04-04FP)
- Tompkins Hydraulic Hoses & Fittings