Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MJ-08MP 90 EX LONG 2.87"
Mfr # 2501-LL-06-08
Zoro # G205284806
product price: $5.59
/ea
Sold in multiples of 3 for $16.77
$16.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 9/16-18; 1/2-14
- Fitting Connection Type 06 Male JIC; 08 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 2501-LL-06-08
- Zoro # G205284806
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 1/2-14 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 06 Male JIC; 08 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- SPEEDAIRE Muffler, Exhaust, 1/4 in NPT, 9/16 in Hex Size, Nickel Plated Steel, Sintered Bronze (1A326)
- SMC Valve, 2 Position, 24VDC, Subplate (SY5140-5LZ-02T)
- TOMPKINS Hydraulic Fitting-Steel12MJ-06MOR (6400-12-06)
- TOMPKINS Hydraulic Fitting-Stainless12MOR-12MP-SS (SS-6401-12-12-FG)
- TOMPKINS Hydraulic Fitting-Steel20FORFS TUBE NUT (FF0318-20)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP EX LONG 4.00" (2404-LL-06-06)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08MP (2404-12-08)
- TOMPKINS Hydraulic Fitting-Stainless05MJ-05MOR-SS (SS-6400-05-05-FG)
- TOMPKINS Hydraulic Fitting-Steel05MJ-05MOR (6400-05-05)
- Tompkins Hydraulic Hose Adapters & Plugs