Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MJ-08MOR 90 EX LONG 2.49"
Mfr # 6801-LL-06-08
Zoro # G105280557
original price:
$6.19
9% off
new price: $5.59
/ea
Sold in multiples of 3 for $16.77
$16.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 9/16-18; 3/4-16
- Fitting Connection Type 06 Male JIC; 08 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6801-LL-06-08
- Zoro # G105280557
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 3/4-16 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 06 Male JIC; 08 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Mounting Bracket, L Type, For 6CRL9 (104404)
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-2)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- TOMPKINS Hydraulic Fitting-Steel12FJ-10MJ (2406-12-10)
- TOMPKINS Hydraulic Fitting-Steel20MP-20MP HEX NIPPLE (5404-20-20)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR 45 (6802-08-08)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24MP (2404-24-24)
- TOMPKINS Hydraulic Fitting-Steel20FORFSX CAP (FF0304-C-20)
- TOMPKINS Hydraulic Fitting-International06MBSPP-12MP (3825-06-12)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X16X16)
- Tompkins Hydraulic Hose Adapters & Plugs