Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel06MJ-08MOR-06MJ TEE
Mfr # 6804-06-08-06
Zoro # G005282088
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 06 Male JIC; 08 Male ORB; 06 Male JIC
- Thread Size 9/16-18; 3/4-16; 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6804-06-08-06
- Zoro # G005282088
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 9/16-18; 3/4-16; 9/16-18 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 06 Male JIC; 08 Male ORB; 06 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F (890004)
- DAYTON B240 V-Belt, 241" Outside Length, 21/32" Top Width, 1 Ribs (6L226)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-3/4 in ID x 2.718 in OD x 0.359 in W, Nitrile Lip (17617)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 3048mm PL, T381 (D3048-8M-20)
- TOMPKINS Hydraulic Fitting-Metric CompressionL10(16X1.5)-22MM MALE STUD CPLG (MC6053-L10-22)
- TOMPKINS Hydraulic Fitting-Steel16MP-16MP-16FP TEE (5601-16-16-16)
- TOMPKINS Hydraulic Fitting-Steel02MP-02MP-02MP TEE (5600-02-02-02)
- TOMPKINS Hydraulic Fitting-Metric CompressionS10(18X1.5) UNION BULKHEAD 90 (MC6027-S10-S10)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-02BSPT MALE STUD CPLG (MC6050-L06-02)
- TOMPKINS Hydraulic Fitting-Steel06MJ BULKHEAD UNION BRANCH TEE (2703-06-06-06)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- Tompkins Hydraulic Hose Fittings