Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MJ-06MP 90 EX LONG 2.42"
Mfr # 2501-LL-06-06
Zoro # G905284809
product price: $4.15
/ea
Sold in multiples of 5 for $20.75
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 9/16-18; 3/8-18
- Fitting Connection Type 06 Male JIC; 06 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 2501-LL-06-06
- Zoro # G905284809
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 3/8-18 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 06 Male JIC; 06 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (2037-6)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 48, ODP (6XH56BA)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- SIEMENS Valve, Pneumatic, 1/2 In (256-02008)
- TOMPKINS Hydraulic Fitting-Steel06FJX-06MP (6505-06-06)
- TOMPKINS Hydraulic Fitting-Stainless20MP-20FPX-SS (SS-1404-20-20-FG)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ-04FOR-GAUGE PORT (GP2403-10-10-04FB)
- TOMPKINS Hydraulic Fitting-Steel16MOR-20FPX 90 (6901-16-20)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MB-ADJ-04FOR-GAUGE PORT (GP6400-06-06-04FB)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR 45 (4603-20-16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- Tompkins Hydraulic Hoses & Fittings