Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MJ-06MP
Mfr # 2404-06-06
Zoro # G205278904
original price:
$1.15
13% off
Sold in multiples of 18 for $17.82
$17.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 9/16-18; 3/8-18
- Fitting Connection Type 06 Male JIC; 06 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 2404-06-06
- Zoro # G205278904
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 3/8-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Male JIC; 06 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3510)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron (ZX-P171533)
- CLESCO PBPS-BL-050 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-050)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5058)
- TOMPKINS Hydraulic Fitting-Steel12MOR-06FP (6405-12-06)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MP (6401-06-06)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MOR 90 (6801-20-20)
- TOMPKINS Hydraulic Fitting-Steel06MJ-02MP 90 EX LONG 1.62" (2501-LL-06-02)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MOR 90 (6807-08-06)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP 90 (6501-20-20)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, St El (2089-6-4S)
- Tompkins Hydraulic Hoses & Fittings